Zoro Homepage

Sabercut Drywall Bit, HSS, PK16

  • Mfr # SC16

  • Zoro # G1445281


product price: $46.99
/pk 16, $2.94/ea

Key Features

Overall Length
2 in
SAE or Metric
SAE
Material
High Speed Steel
Shank Size
1/8 in
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC16
Zoro #
G1445281
UPC #
720361006083
Country of Origin
Brazil

Dimensions

Overall Length
2 in
Shank Size
1/8 in
Diameter
1/8 in
Cutting Depth
1 in
Drill Bit Diameter
1/8 in
Shank Diameter
1/8 in
Flute Length
1 in
Overall Diameter
1/8 in

Details

Item
Cut-Out Bit
SAE or Metric
SAE
Material
High Speed Steel
Application
Aluminum Siding, Fiberglass, Laminates, Plastic, Plywood, Vinyl, Wood
Bit Application
Aluminum Siding, Fiberglass, Laminates, Plywood, Plastic, Vinyl, Wood
Number of Flutes
1
Max. Speed
33,000 RPM
Primary Material Application
Aluminum, Fiberglass, Laminates, OSB, Plastic, Vinyl, Wood
Tip Style
Cutting
Cutting Direction
Right Hand
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10
Speed - Maximum
33,000 RPM
For Workpiece Material
Aluminum, Fiberglass, Laminate, OSB, Plastic, Vinyl, Wood

Description

Cut-Out Bit, Drill Bit Diameter 1/8 in, Max. Speed 33,000 RPM, Shank Diameter 1/8 in, Overall Length 2 in, Bit Application Aluminum Siding, Fiberglass, Laminates, Plywood, Plastic, Vinyl, Wood, Primary Material Application Aluminum, Fiberglass, Laminates, OSB, Plastic, Vinyl, Wood, Material High Speed Steel, Tip Style Cutting, Flute Length 1 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 in, Tool Brand Rotozip, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.