Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Cut Bit, 1/8 In. Dia., HSS, PK4

  • Mfr # TC4

  • Zoro # G0955035


product price: $31.59
/pk 4, $7.90/ea

Key Features

Overall Length
2 in
SAE or Metric
SAE
Material
Tungsten Carbide
Application
Tile
Cutting Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC4
Zoro #
G0955035
UPC #
720361006106
Country of Origin
United States

Dimensions

Overall Length
2 in
Cutting Depth
3/4 in
Diameter
1/8 in
Shank Size
1/8 in
Shank Diameter
1/8 in
Drill Bit Diameter
1/8 in
Flute Length
3/4 in
Overall Diameter
1/8 in

Details

Item
Cut-Out Bit
SAE or Metric
SAE
Material
Tungsten Carbide
Application
Tile
Includes
(1) Tilecut Bit
Tip Style
Cutting
Max. Speed
33,000 RPM
Bit Application
Tile
Number of Flutes
1
Primary Material Application
Cement Board, Ceramic, Plaster
Cutting Direction
Right Hand
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10
Speed - Maximum
33,000 RPM
For Workpiece Material
Cement Board, Ceramic, Plaster

Description

If you are looking for a tool to help you cut holes in tile, the ROTOZIP TC4 Tile Cut Bit is just what you need. The 1/8" diameter of this tile cutting bit makes it perfect for cutting holes in ceramic and plaster materials. Made of tungsten carbide, the drill bit has an overall length of 2 in. and can be used with SAE power drills. It is made with HSS and comes with a PK4. With the ROTOZIP TC4 Tile Cut Bit, you will be able to easily create holes in tiles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.