Zoro Homepage

Underlayment X Bit, 5/32 In. Dia., Carbide

  • Mfr # XB-UL1

  • Zoro # G2335776


product price: $19.99
/ea

Key Features

Overall Length
2 1/2 in
SAE or Metric
SAE
Material
Carbide
Includes
(1) Underlayment Bit
Cutting Depth
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB-UL1
Zoro #
G2335776
UPC #
720361004164
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Cutting Depth
1 3/8 in
Diameter
5/32 in
Shank Size
1/8 in
Drill Bit Diameter
5/32 in
Flute Length
1 3/8 in
Shank Diameter
1/8 in
Overall Diameter
3/16 in

Details

Item
Cut-Out Bit
SAE or Metric
SAE
Material
Carbide
Includes
(1) Underlayment Bit
Application
Fiberboard, Underlayment
For Use With
Cut Out Tools
Cutting Direction
Right Hand
Bit Application
Fiberboard, Underlayment
Number of Flutes
1
Primary Material Application
Fiber Backerboard
Max. Speed
33,000 RPM
Tip Style
Cutting
Speed - Maximum
33,000 RPM
For Workpiece Material
Fiber Backerboard
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10

Description

Cut-Out Bit, Drill Bit Diameter 5/32 in, Max. Speed 33,000 RPM, Shank Diameter 1/8 in, Overall Length 2 1/2 in, Bit Application Fiberboard, Underlayment, Primary Material Application Fiber Backerboard, Material Carbide, Tip Style Cutting, Flute Length 1 3/8 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 3/8 in, Tool Brand Rotozip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.