Xbits Drywall Bit, 5/32 in Drive, 0.156 in Shank, 2-1/2 in L, HSS
- Mfr # XB-DW10
- Zoro # G323562862
product price:Â
$
85.29
/ea
Key Features
Material
HSS
Drive Size
5/32 in
Shank Size
0.156 in
For Use With
Spiral Saws
Overall Bit Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB-DW10
- Zoro #
- G323562862
- UPC #
- 720361004096
- Country of Origin
- Brazil
- Material
- HSS
- For Use With
- Spiral Saws
Dimensions
- Drive Size
- 5/32 in
- Shank Size
- 0.156 in
- Overall Bit Length
- 2-1/2 in
Description
Rotozip XBits are contractor-rated for maximum durability. Anyone who has to work in difficult materials needs the Rotozip spiral saw system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.