8756 Wheel Brush, Narrow Face Root Pass, 5 in Brush dia, 3/16 in Face W, 5/8-11 Arbor Hole, Stringer

  • Mfr # 08756

  • Zoro # G808674394


product price:  $27.69
/ea
Sold in multiples of 5 for $138.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08756
Zoro #
G808674394
UPC #
12382087562
Country of Origin
United States

Description

Roughneck Wheel Brush, Narrow Face Root Pass, 5 in Brush dia, 3/16 in Face Width, 5/8-11 Arbor Hole Size, Stringer Bead Knot Filament/Wire Type, 0.02 in Filament/Wire Diameter, Steel Fill, 7/8 in Trim Length, 12500 rpm Maximum, Threaded Arbor Attachment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.