MENS REGULAR FIT STRAIGHT LEG FITS OVER BOOTS KAKHI 32X34
- Mfr # R984KCM32X34
- Zoro # G306585192
product price:Â
$
39.45
/ea
Key Features
Size
32
Inseam
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R984KCM32X34
- Zoro #
- G306585192
- UPC #
- 87587710662
- Country of Origin
- Canada
Dimensions
- Size
- 32
Details
- Inseam
- 34 in
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.