Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentrated Weed and Grass Killer, Liquid, 1 gal, Bottle

  • Mfr # 5376804

  • Zoro # G416298401


product price: $113.39
/ea
Free Shipping & Returns

Key Features

Contains
Triclopyr Triethylamine Salt
Application Method
Spray
Depth
12.75 in
Capacity
1 gal
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376804
Zoro #
G416298401
UPC #
70183000203
Country of Origin
United States

Dimensions

Depth
12.75 in
Length
20 in
Width
8 in

Details

Contains
Triclopyr Triethylamine Salt
Application Method
Spray
Capacity
1 gal
Container Type
Bottle
Form
Liquid

Description

Roundup Concentrated Weed and Grass Killer, Net Content: 1 gal, Bottle, Liquid, Compositions: Triclopyr, Triethylamine Salt, Application Method: Spray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.