Herbicide, PK15
Mfr # ROUNDUP QUICKPRO
Zoro # G316312597
product price: $77.15
/pk 15, $5.14/ea
Free Shipping & Returns
Key Features
Contains
Glyphosate; Diquat
Application Method
Sprayer
For Use On
Weeds
Container Size
1.5 oz
Product Type
Herbicide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROUNDUP QUICKPRO
Zoro #
G316312597
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1.5 oz
Details
Contains
Glyphosate; Diquat
Application Method
Sprayer
Item
Herbicide
For Use On
Weeds
Product Type
Herbicide
Usability
Concentrate
Product Form
Solid
Minimum Coverage Area
7.5 sq ft
Maximum Coverage Area
1,000 sq ft
Description
Herbicide, For Use On Weeds, Container Size 1.5 oz, Usability Concentrate, Application Method Sprayer, Minimum Coverage Area 7.5 sq ft, Maximum Coverage Area 1,000 sq ft, Contains Glyphosate; Diquat, Product Form Solid, Product Type Herbicide, Package Quantity 15
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, ME, SD, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.