Zoro Homepage

Max Control 365 Weed and Grass Killer, Liquid, Colorless, 1.33 gal

  • Mfr # 5725204

  • Zoro # G416298388


product price: $71.75
/ea

Key Features

Includes
Comfort Wand
Contains
Isopropylamine Salt of Glyphosate Ammonium Salt of Imazapic Diquat Dibromide Surfactant(S) Water and Minor Formulating
Application Method
Spray
Odor/Scent
Musky
Viscosity
1.5 cPs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5725204
Zoro #
G416298388
UPC #
70183000463
Country of Origin
United States

Dimensions

Depth
13.625 in
Length
19.813 in
Width
15.438 in

Details

Includes
Comfort Wand
Contains
Isopropylamine Salt of Glyphosate Ammonium Salt of Imazapic Diquat Dibromide Surfactant(S) Water and Minor Formulating
Application Method
Spray
Odor/Scent
Musky
Viscosity
1.5 cPs
Form
Liquid
pH Range
5.2
Color
Colorless
Specific Gravity
1.0031
Capacity
1.33 gal
Density
1.0031-g/cc

Description

Roundup ready to use Max Control 365 refill kills and prevents weeds for up to 12 months by creating an invisible barrier. Not only does it kill visible weeds, it kills them down to the root, assured. Simply pour the ready to use refill into an empty Roundup brand premium sprayer or an empty Roundup ready to use Max Control 365 bottle. For use on driveways, patios, sidewalks and gravel areas, Roundup ready to use Max Control 365 refill is rainproof in 30 min with visible results in 12 hr. Roundup works fast.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.