Zoro Homepage

Pump 'N Go Weed and Grass Killer RTU Liquid 1.33 gal

  • Mfr # 5375304

  • Zoro # G516255854


product price: $46.15
/ea
Sold in multiples of 2 for $92.30

Key Features

For Use On
Vegetation Kill
Height
10.2 in
Width
12.7 in
Length
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5375304
Zoro #
G516255854
UPC #
70183000067
Country of Origin
United States

Dimensions

Height
10.2 in
Width
12.7 in
Length
6.4 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug w/Pump Sprayer, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: Yes, Sub Brand: Pump 'N Go, Brand Name: Roundup, Container Size: 1.33, Coverage Area: 400, Application Season: Multi Season, C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.