Zoro Homepage

Weed and Grass Killer, 1 gal, Liquid

  • Mfr # 5478304

  • Zoro # G316298365


product price: $70.79
/ea

Key Features

Contains
Triclopyr Triethylamine Salt
Application Method
Spray
Length
20 in
Capacity
1 gal
Depth
13.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5478304
Zoro #
G316298365
UPC #
70183000487
Country of Origin
United States

Dimensions

Length
20 in
Depth
13.063 in
Width
11.625 in

Details

Contains
Triclopyr Triethylamine Salt
Application Method
Spray
Capacity
1 gal
Form
Liquid

Description

Roundup Weed and Grass Killer, Net Content: 1 gal, Liquid, Compositions: Triclopyr, Triethylamine Salt, Application Method: Spray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.