Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed and Grass Killer, 35.2 oz

  • Mfr # 5376312

  • Zoro # G016298405


product price: $50.85
/ea

Key Features

Application Method
Spray
Contains
Glyphosate Diquat
Length
15.375 in
Depth
11.688 in
Width
11.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376312
Zoro #
G016298405
UPC #
70183000166
Country of Origin
United States

Dimensions

Length
15.375 in
Depth
11.688 in
Width
11.625 in

Details

Application Method
Spray
Contains
Glyphosate Diquat
Capacity
35.2 oz

Description

The economical, effective way to handle larger areas, Roundup concentrates are simple to prepare and use and they deliver all the weed-control power you expect from the Roundup brand. Roundup weed and grass killer concentrate plus is ideal for use around flowers, shrubs and trees, on patios, walkways, driveways, gravel areas and mulch beds and along fences, edging and foundations. It is also effective on large areas such as lawn replacements or garden plot preparation. For better results, add 6 fl-oz of concentrate to 1 gal of water in a Roundup brand premium sprayer. The formula is rainproof in 30 min and with FastAct technology, you will see visible results in 12 hr.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.