Zoro Homepage

Weed and Grass Killer Concentrate 1 gal

  • Mfr # 5376804

  • Zoro # G916255812


product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

Width
11.32 in
For Use On
Vegetation Kill
Length
4.57 in
Height
7.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376804
Zoro #
G916255812
UPC #
70183000203
Country of Origin
United States

Dimensions

Width
11.32 in
Length
4.57 in
Height
7.03 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: , Brand Name: Roundup, Container Size: 1, Coverage Area: 12600, Application Season: Multi Season, Control Type: , Pre/Post E

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.