Zoro Homepage

Weed and Grass Killer Concentrate 35.2 oz

  • Mfr # 5376312

  • Zoro # G916255751


product price: $43.99
/ea
Sold in multiples of 2 for $87.98

Key Features

Height
4.75 in
Width
10.5 in
Length
2.65 in
For Use On
Vegetation Kill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376312
Zoro #
G916255751
UPC #
70183000166
Country of Origin
United States

Dimensions

Height
4.75 in
Width
10.5 in
Length
2.65 in

Details

Item
Weed Control Products
For Use On
Vegetation Kill

Description

OMRI Certified: No, Organic: No, Packaging Type: Concentrate Bottle, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: , Brand Name: Roundup, Container Size: 35.2, Coverage Area: , Application Season: Multi Season, Control Type:

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.