Zoro Homepage

Weed and Grass Killer, Liquid, 1.33 gal

  • Mfr # 5375304

  • Zoro # G316298402


product price: $38.15
/ea

Key Features

Contains
2 Glyphosate 2 Pelargonic Acid and Related Fatty Acids
Application Method
Spray
Width
14.438 in
Capacity
1.33 gal
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5375304
Zoro #
G316298402
UPC #
70183000067
Country of Origin
United States

Dimensions

Width
14.438 in
Depth
13.625 in
Length
18.513 in

Details

Contains
2 Glyphosate 2 Pelargonic Acid and Related Fatty Acids
Application Method
Spray
Capacity
1.33 gal
Form
Liquid

Description

Kill the toughest weeds and grasses down to the root with Roundup ready to use weed and grass killer III with Pump N Go 2 Sprayer. The formula is ideal for use in and around vegetable gardens, flower beds, tree rings and mulched beds, as well as on cracks in driveways, walkways and patios. Plus the Pump N Go sprayer with an extendable wand provides 10 min of continuous spray to ensure that problem weeds and grass will stay away. This convenient, no-mix formula is rainproof in just 10 min. And you get visible results in 3 hr. Kill weeds faster with Roundup.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.