
Weed and Grass Killer Refill RTU Liquid 1.25 gal
Mfr # 5378004
Zoro # G416255954
product price: $32.15
/eaSold in multiples of 2 for $64.30
Key Features
Width
13.75 in
Height
12.5 in
Length
16 in
For Use On
Vegetation Kill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5378004
Zoro #
G416255954
UPC #
70183000340
Country of Origin
United States
Dimensions
Width
13.75 in
Height
12.5 in
Length
16 in
Details
Item
Weed Control Products
For Use On
Vegetation Kill
Description
OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: RTU Liquid, Product Type: Killer Refill, Rain Proof: Yes, Sub Brand: , Brand Name: Roundup, Container Size: 1.25, Coverage Area: 375, Application Season: Multi Season, Control Type: , Pre
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.