Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed and Grass Killer RTU Liquid 1 gal

  • Mfr # 5375204

  • Zoro # G816255776


product price: $41.29
/ea
Sold in multiples of 2 for $82.58

Key Features

Height
9.4 in
For Use On
Vegetation Kill
Width
11.95 in
Length
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5375204
Zoro #
G816255776
UPC #
70183000050
Country of Origin
United States

Dimensions

Height
9.4 in
Width
11.95 in
Length
5.3 in

Details

Item
Weed Control Products
For Use On
Vegetation Kill

Description

OMRI Certified: No, Organic: No, Packaging Type: Extended Wand Sprayer, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: Yes, Sub Brand: , Brand Name: Roundup, Container Size: 1, Coverage Area: 300, Application Season: Multi Season, Control Typ

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.