Zoro Homepage

Weed Killer, Liquid, 1.25 gal

  • Mfr # 5378004

  • Zoro # G116298367


product price: $30.35
/ea

Key Features

Contains
2 Glyphosate 2 Pelargonic Acid and Related Fatty Acids
Length
16 in
Width
12.375 in
Capacity
1.25 gal
Depth
13.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378004
Zoro #
G116298367
UPC #
70183000340
Country of Origin
United States

Dimensions

Length
16 in
Width
12.375 in
Depth
13.05 in

Details

Contains
2 Glyphosate 2 Pelargonic Acid and Related Fatty Acids
Capacity
1.25 gal
Form
Liquid

Description

Kill the toughest weeds and grasses down to the root with Roundup ready to use weed and grass killer III refill. The formula is ideal for use in and around vegetable gardens, flower beds, tree rings and mulched beds, as well as on cracks in driveways, walkways and patios. This convenient, no-mix formula is rainproof in just ten min. And you get visible results in 3 hr. Simply pour into your any ready to use Roundup weed and grass killer III applicator and kill weeds faster with Roundup.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.