Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed Killer Refill RTU Liquid 1 gal

  • Mfr # 5012607

  • Zoro # G316255894


product price: $36.39
/ea
Sold in multiples of 2 for $72.78

Key Features

Height
7.5 in
Length
5.5 in
For Use On
Weed Control
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012607
Zoro #
G316255894
UPC #
70183501267
Country of Origin
United States

Dimensions

Height
7.5 in
Length
5.5 in
Width
11.75 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: RTU Liquid, Product Type: Killer Refill, Rain Proof: Yes, Sub Brand: , Brand Name: Roundup, Container Size: 1, Coverage Area: , Application Season: Multi Season, Control Type: , Pre/Post

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.