High-Voltage Lead Wire, HV, 16 AW, 25kV DC, Black, Stranded, 50 ft
Mfr # R800-2516-0-50
Zoro # G8273282
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Trade Designation
HV
Length
50 ft
Jacket Color
Black
Nominal Outside Dia.
0.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R800-2516-0-50
Zoro #
G8273282
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Nominal Outside Dia.
0.2 in
Wire Size
16 AWG
Overall Length
50 ft
Nominal Outside Diameter
0.2 in
Conductor Size
16 AWG
Description
High Voltage Lead Wire, Wire Size 16 AWG, Trade Designation HV, Insulation Material Silicone, Wire Color Black, Length 50 ft, Voltage 25kV DC, Jacket Color Black, Conductor Material Tinned Copper, Temp. Rating 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.