Zoro Homepage

High-Voltage Lead Wire, HV, 18 AWG, Red, 10 ft

  • Mfr # SW185M3010

  • Zoro # G813328084


product price: $27.89
/ea

Key Features

Conductor Material
Nickel Plated Copper
Trade Designation
HV
Jacket Color
Red
Nominal Outside Dia.
0.21 in
Voltage
15kV DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW185M3010
Zoro #
G813328084
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Nominal Outside Dia.
0.21 in
Wire Size
18 AWG
Conductor Size
18 AWG
Overall Length
10 ft
Nominal Outside Diameter
0.21 in

Details

Item
High-Voltage Lead Wire
Conductor Material
Nickel Plated Copper
Trade Designation
HV
Jacket Color
Red
Voltage
15kV DC
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
482°F
Stranding
16 x 30
Standards
UL 3257
Number of Conductors
1
Conductor Insulation Material
Silicone
Conductor Insulation Color
Red
Packaging
Coil
Number of Strands
16
Temperature Rating - Maximum Dry
482 Degrees F

Description

Ignition Wire, Wire Size 18 AWG, Trade Designation HV, Insulation Material Silicone, Length 10 ft, Voltage 25kV DC, Jacket Color Red, Conductor Material Nickel-Plated Copper, Temp. Rating 482 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.