High-Voltage Lead Wire, HV, 20 AWG, 10kV DC, Black, Stranded, 50 ft

  • Mfr # R800-1020-0-50

  • Zoro # G8103636


product price: $69.29
/ea

Key Features

Conductor Material
Tinned Copper
Trade Designation
HV
Length
50 ft
Jacket Color
Black
Nominal Outside Dia.
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R800-1020-0-50
Zoro #
G8103636
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Nominal Outside Dia.
0.12 in
Wire Size
20 AWG
Nominal Outside Diameter
0.12 in
Overall Length
50 ft
Conductor Size
20 AWG

Details

Item
High-Voltage Lead Wire
Conductor Material
Tinned Copper
Trade Designation
HV
Jacket Color
Black
Voltage
10kV DC
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
302°F
Stranding
10 x 30
Wire Color
Black
Standards
150C Rated, Meets UL VW-1 Requirements, UL 3239, UL Listed (File E61355) and RoHS Compliant
Cable Type
HV
Number of Conductors
1
Packaging
Spool
Series
R800
Conductor Insulation Color
Black
Number of Strands
10
Conductor Insulation Material
Silicone
Temperature Rating - Maximum Dry
302 Degrees F

Description

High Voltage Lead Wire, Wire Size 20 AWG, Trade Designation HV, Insulation Material Silicone, Wire Color Black, Length 50 ft, Voltage 10kV DC, Jacket Color Black, Conductor Material Tinned Copper, Temp. Rating 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.