High-Voltage Lead Wire, R800, 20 AWG, 20kV DC, Black, 50 ft
Mfr # R800-2020-0-50
Zoro # G612930327
product price: $95.69
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Trade Designation
R800
Nominal Outside Dia.
0.03 in
Voltage
20kV DC
Insulation Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R800-2020-0-50
Zoro #
G612930327
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Nominal Outside Dia.
0.03 in
Wire Size
20 AWG
Nominal Outside Diameter
0.15 in
Conductor Size
20 AWG
Overall Length
50 ft
Details
Item
High-Voltage Lead Wire
Conductor Material
Tinned Copper
Trade Designation
R800
Jacket Color
Black
Voltage
20kV DC
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
302°F
Stranding
10 x 30
Standards
CSA, RoHS Compliant, UL 3239
Conductor Insulation Material
Silicone
Series
R800
Number of Conductors
1
Temperature Rating - Maximum Dry
302 Degrees F
Number of Strands
10
Conductor Insulation Color
Black
Packaging
Spool
Description
High Voltage Lead Wire, Wire Size 20 AWG, Trade Designation HV, Insulation Material Silicone, Length 50 ft, Voltage 20kV DC, Jacket Color Black, Conductor Material Tinned Copper, Temp. Rating 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.