Zoro Homepage

High-Voltage Lead Wire, R800, 20 AWG, 20kV DC, White, 10 ft

  • Mfr # R800-2020-9-10

  • Zoro # G413328071


product price: $17.79
/ea

Key Features

Conductor Material
Tinned Copper
Trade Designation
R800
Nominal Outside Dia.
0.03 in
Voltage
20kV DC
Insulation Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R800-2020-9-10
Zoro #
G413328071
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Nominal Outside Dia.
0.03 in
Wire Size
20 AWG
Overall Length
10 ft
Nominal Outside Diameter
0.15 in
Conductor Size
20 AWG

Details

Item
High-Voltage Lead Wire
Conductor Material
Tinned Copper
Trade Designation
R800
Jacket Color
White
Voltage
20kV DC
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
302°F
Stranding
10 x 30
Standards
CSA, RoHS Compliant, UL 3239
Number of Strands
10
Conductor Insulation Material
Silicone
Temperature Rating - Maximum Dry
302 Degrees F
Number of Conductors
1
Series
R800
Packaging
Coil
Conductor Insulation Color
White

Description

High Voltage Lead Wire, Wire Size 20 AWG, Trade Designation HV, Insulation Material Silicone, Length 10 ft, Voltage 20kV DC, Jacket Color White, Conductor Material Tinned Copper, Temp. Rating 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.