High-Voltage Lead Wire, R800, 22 AW, 5kV DC, Black, 25 ft
Mfr # R800-0522-0-25
Zoro # G613328079
product price: $19.69
/eaKey Features
Conductor Material
Tinned Copper
Trade Designation
R800
Nominal Outside Dia.
0.03 in
Voltage
5kV DC
Insulation Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R800-0522-0-25
Zoro #
G613328079
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Nominal Outside Dia.
0.03 in
Wire Size
22 AWG
Conductor Size
22 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.09 in
Details
Item
High-Voltage Lead Wire
Conductor Material
Tinned Copper
Trade Designation
R800
Jacket Color
Black
Voltage
5kV DC
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
302°F
Stranding
7 x 30
Standards
CSA, RoHS Compliant, UL 3239
Series
R800
Packaging
Coil
Temperature Rating - Maximum Dry
302 Degrees F
Number of Strands
7
Conductor Insulation Color
Black
Conductor Insulation Material
Silicone
Number of Conductors
1
Description
High Voltage Lead Wire, Wire Size 22 AWG, Trade Designation HV, Insulation Material Silicone, Length 25 ft, Voltage 5kV DC, Jacket Color Black, Conductor Material Tinned Copper, Temp. Rating 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.