High-Voltage Lead Wire, R800, 22 AWG, 10kV DC, White, 50 ft
Mfr # R800-1022-9-50
Zoro # G112930315
product price: $65.69
/eaKey Features
Conductor Material
Tinned Copper
Trade Designation
R800
Nominal Outside Dia.
0.03 in
Voltage
10kV DC
Insulation Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R800-1022-9-50
Zoro #
G112930315
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Nominal Outside Dia.
0.03 in
Wire Size
22 AWG
Conductor Size
22 AWG
Overall Length
50 ft
Nominal Outside Diameter
0.11 in
Details
Item
High-Voltage Lead Wire
Conductor Material
Tinned Copper
Trade Designation
R800
Jacket Color
White
Voltage
10kV DC
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
302°F
Stranding
7 x 30
Standards
CSA, RoHS Compliant, UL 3239
Temperature Rating - Maximum Dry
302 Degrees F
Number of Strands
7
Series
R800
Conductor Insulation Color
White
Conductor Insulation Material
Silicone
Number of Conductors
1
Packaging
Spool
Description
High Voltage Lead Wire, Wire Size 22 AWG, Trade Designation HV, Insulation Material Silicone, Length 50 ft, Voltage 10kV DC, Jacket Color White, Conductor Material Tinned Copper, Temp. Rating 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.