High-Voltage Lead Wire, R800, 22 AWG, 15kV DC, White, 25 ft
Mfr # R800-1522-9-25
Zoro # G713328139
product price: $23.49
/eaKey Features
Conductor Material
Tinned Copper
Trade Designation
R800
Nominal Outside Dia.
0.03 in
Voltage
15kV DC
Insulation Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R800-1522-9-25
Zoro #
G713328139
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Nominal Outside Dia.
0.03 in
Wire Size
22 AWG
Nominal Outside Diameter
0.12 in
Conductor Size
22 AWG
Overall Length
25 ft
Details
Item
High-Voltage Lead Wire
Conductor Material
Tinned Copper
Trade Designation
R800
Jacket Color
White
Voltage
15kV DC
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
302°F
Stranding
7 x 30
Standards
CSA, RoHS Compliant, UL 3239
Number of Strands
7
Packaging
Coil
Series
R800
Conductor Insulation Material
Silicone
Conductor Insulation Color
White
Temperature Rating - Maximum Dry
302 Degrees F
Number of Conductors
1
Description
High Voltage Lead Wire, Wire Size 22 AWG, Trade Designation HV, Insulation Material Silicone, Length 25 ft, Voltage 15kV DC, Jacket Color White, Conductor Material Tinned Copper, Temp. Rating 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.