Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable/Pipe Seal, 0.13 to 0.65 in. dia.

  • Mfr # CF 16/16 AISI 304

  • Zoro # G3260047


product price: $608.73
/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
0.13 in to 0.65 in
Number of Holes
16
Material of Construction
Stainless steel
Length
9.21 in
Width
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF 16/16 AISI 304
Zoro #
G3260047
UPC #
-
Country of Origin
Sweden

Dimensions

Cable or Pipe Diameter Range
0.13 in to 0.65 in
Length
9.21 in
Width
3.66 in
Height
1.65 in
Length (Straight Wireway)
9.21 in
Overall Height
1.65 in
Compatible Cable or Pipe Diameter - Maximum
0.65 in
Compatible Cable or Pipe Diameter - Minimum
0.138 in
Overall Length
9.21 in
Required Enclosure Opening Width
2.795 in
Overall Width
3.66 in
Required Enclosure Opening Length
7.362 in

Details

Item
Cable/Pipe Seal
Number of Holes
16
Material of Construction
Stainless steel
Standards
UL
Compatible Cable or Pipe Configuration
0.138 in to 0.650 in
Frame Material
Stainless Steel
NEMA Enclosure Rating
12, 13, 4, 4X
IP Rating
IP66, IP67, IP69K
Number of Ports
16

Description

Cable/Pipe Seal, Material of Construction Stainless Steel, Cable or Pipe Diameter Range 0.13 in to 0.65 in, Number of Holes 16, Length 9.21 in, Width 3.66 in, Height 1.65 in, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.