Zoro Homepage

Cable/Pipe Seal, 0.13 to 0.65 in. dia.

  • Mfr # CF 8/8

  • Zoro # G0383171


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
0.13 in to 0.65 in
Number of Holes
8
Material of Construction
Polyamide
Length
5.51 in
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF 8/8
Zoro #
G0383171
UPC #
-
Country of Origin
Sweden

Dimensions

Cable or Pipe Diameter Range
0.13 in to 0.65 in
Length
5.51 in
Width
2.95 in
Height
2.32 in
Length (Straight Wireway)
5.51 in
Compatible Cable or Pipe Diameter - Maximum
0.65 in
Overall Width
2.95 in
Required Enclosure Opening Length
5 in
Compatible Cable or Pipe Diameter - Minimum
0.138 in
Overall Height
2.32 in
Required Enclosure Opening Width
2.402 in
Overall Length
5.51 in

Details

Item
Cable/Pipe Seal
Number of Holes
8
Material of Construction
Polyamide
Standards
UL
Frame Material
Aluminum
Compatible Cable or Pipe Configuration
0.138 in to 0.650 in
Number of Ports
8
NEMA Enclosure Rating
12, 13, 4, 4X
IP Rating
IP66, IP67

Description

Cable/Pipe Seal, Material of Construction Polyamide, Cable or Pipe Diameter Range 0.13 in to 0.65 in, Number of Holes 8, Length 5.51 in, Width 2.95 in, Height 2.32 in, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.