Zoro Homepage

Cable/Pipe Seal, 0.37 to 1.28 in. dia.

  • Mfr # CF 16/10

  • Zoro # G2921536


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
(2) 0.37 in to 1.28 in, (8) 0.13 in to 0.65 in
Number of Holes
10
Type
Low Profile
Material of Construction
Powder Coated Steel
Length
9.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF 16/10
Zoro #
G2921536
UPC #
-
Country of Origin
Sweden

Dimensions

Cable or Pipe Diameter Range
(2) 0.37 in to 1.28 in, (8) 0.13 in to 0.65 in
Length
9.21 in
Width
3.66 in
Height
1.65 in
Length (Straight Wireway)
9.21 in
Overall Length
9.21 in
Required Enclosure Opening Width
2.795 in
Overall Height
1.65 in
Compatible Cable or Pipe Diameter - Maximum
1.28 in
Compatible Cable or Pipe Diameter - Minimum
0.138 in
Overall Width
3.66 in
Required Enclosure Opening Length
7.362 in

Details

Item
Cable/Pipe Seal
Number of Holes
10
Type
Low Profile
Material of Construction
Powder Coated Steel
Standards
UL
Number of Ports
10
NEMA Enclosure Rating
12, 13, 4, 4X
Frame Material
Mild Steel
Compatible Cable or Pipe Configuration
0.138 in to 0.650 in, 0.374 in to 1.280 in
IP Rating
IP66, IP67

Description

Cable/Pipe Seal, Material of Construction Powder Coated Steel, Cable or Pipe Diameter Range (2) 0.37 in to 1.28 in, (8) 0.13 in to 0.65 in, Number of Holes 10, Length 9.21 in, Width 3.66 in, Height 1.65 in, Standards UL, Type Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.