Zoro Homepage

Cable/Pipe Seal, 0.13 to 0.65 in. dia.

  • Mfr # EzEntry 32/32

  • Zoro # G2139907


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
0.13 in to 0.65 in
Number of Holes
32
Type
Low Profile
Material of Construction
Polyamide
Length
15.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EzEntry 32/32
Zoro #
G2139907
UPC #
-
Country of Origin
Sweden

Dimensions

Cable or Pipe Diameter Range
0.13 in to 0.65 in
Length
15.95 in
Width
3.54 in
Height
1.61 in
Length (Straight Wireway)
15.95 in
Overall Height
1.61 in
Overall Length
15.95 in
Compatible Cable or Pipe Diameter - Minimum
0.138 in
Overall Width
3.54 in
Required Enclosure Opening Length
13.189 in
Compatible Cable or Pipe Diameter - Maximum
0.65 in
Required Enclosure Opening Width
1.457 in

Details

Item
Cable/Pipe Seal
Number of Holes
32
Type
Low Profile
Material of Construction
Polyamide
Standards
UL
Compatible Cable or Pipe Configuration
0.138 in to 0.650 in
Number of Ports
32
IP Rating
IP66, IP67
NEMA Enclosure Rating
12, 13, 4, 4X
Frame Material
Composite

Description

Cable/Pipe Seal, Material of Construction Polyamide, Cable or Pipe Diameter Range 0.13 in to 0.65 in, Number of Holes 32, Length 15.95 in, Width 3.54 in, Height 1.61 in, Standards UL, Type Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.