Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8#

  • Mfr # 40220

  • Zoro # G8641543


product price: $41.19
/ea
Sold in multiples of 5 for $205.95

Key Features

Density
8 lb/cu ft
Thickness
3 in
Strength
Medium
Length
48 in
Approx. R Value
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40220
Zoro #
G8641543
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 in
Length
48 in
Width
24 in
Overall Length
4 ft
Overall Width
24 in

Details

Density
8 lb/cu ft
Strength
Medium
Approx. R Value
12
Material
Mineral Wool
Moisture Absorption
No
Item
High Temperature Insulation
Standards
ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Temp. Range
0 Degrees F to 1200 Degrees F
Color
Green
Foam Cell Type
Open
R Value
12
Facing Material
Unfaced
Minimum Operating Temperature
0 Degrees F
Form
Board

Description

High Temperature Insulation, Density 8 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Open, Form Board, Insulation Color Brown, Insulation Material Mineral Wool, Maximum Operating Temperature 1,200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 12, Thickness 3 in, Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.