Shop ROXUL
See all product information
Create Account
4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8#
Mfr # 40225
Zoro # G8641552
product price:Â
$
60.59
/ea
Sold in multiples of 3 for $181.77
Key Features
Density
8 lb/cu ft
Thickness
4 in
Temp. Range
0 Degrees F to 1200 Degrees F
Length
48 in
Strength
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40225
- Zoro #
- G8641552
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 4 in
- Length
- 48 in
- Width
- 24 in
- Overall Width
- 24 in
- Overall Length
- 4 ft
Details
- Density
- 8 lb/cu ft
- Temp. Range
- 0 Degrees F to 1200 Degrees F
- Strength
- Medium
- Material
- Mineral Wool
- Standards
- ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
- Item
- High Temperature Insulation
- Approx. R Value
- 16
- Moisture Absorption
- No
- Color
- Green
- Facing Material
- Unfaced
- Foam Cell Type
- Open
- R Value
- 16
- Minimum Operating Temperature
- 0 Degrees F
- Form
- Board
Description
High Temperature Insulation, Density 8 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Open, Form Board, Insulation Color Brown, Insulation Material Mineral Wool, Maximum Operating Temperature 1,200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 16, Thickness 4 in, Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.