Shop All Vent and Duct Insulation
Roxul
1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green
Mfr # 560136
Zoro # G8546781
Sold in multiples of 8 for $295.12
$295.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 8 lb/cu ft
- Thickness 1 1/2 in
- Material Mineral Wool/Foil Backing
- Color Green
- Approx. R Value 6
Product Information
- Brand Roxul
- MFR # 560136
- Zoro # G8546781
- UPC # 044321560133
- Country of Origin Multiple
- Category Vent and Duct Insulation
Dimensions
Width | 24 in |
Length | 48 in |
Details
Description
High Temperature Insulation, Density 8 lb/cu ft, Facing Material FSK Facing, Flexibility Not Applicable, Foam Cell Type Open, Form Board, Insulation Color Green, Insulation Material Mineral Wool, Maximum Operating Temperature 1,200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 6, Thickness 1 1/2 in, Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL DYNAMICS Continental Dynamics® 30" Single Speed Direct Drive Exhaust Fan With Shutter, 1/4 HP (294498)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- MAXITROL T244A Selectrastat 40-80 (T244A)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L (SRL24241)
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (40265)
- ROXUL 1 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40320)
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40225)
- ROXUL 3 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40220)
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown (40260)
- OWENS CORNING ProPink ComfortSeal 75 in W X 50 ft L Unfaced Ridged Sill Gasket Roll 3125 sq ft (3FS)
- JOHNS MANVILLE 1 in x 12 in x 12 in Calcium Silicate High Temperature Insulation, 40 (676057)
- Roxul Vent and Duct Insulation