Women's RX90402-M-10.0, 10 Fabric, Black
Mfr # RX90402-M-10.0
Zoro # G215693995
product price: $72.49
/prKey Features
Color
Black
Waterproof
No
Upper Material
Fabric
Gender
Women's
Liner Technology
Moisture Wicking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX90402-M-10.0
Zoro #
G215693995
UPC #
690774708228
Country of Origin
Viet Nam
Dimensions
Size
10
Width
M
Overall Height
13 in
Footwear Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number RX90402, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.