Zoro Homepage

260MX 20-Sheet Crosscut Paper and CD Shredder

  • Mfr # 95000B

  • Zoro # G215576786


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Shredder, Manual, Polybag, Protective inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95000B
Zoro #
G215576786
UPC #
022447950007
Country of Origin
Viet Nam

Details

Color
Black
Item
Paper Shredders & Accessories
Includes
Shredder, Manual, Polybag, Protective inserts

Description

The Royal 260MX Paper and CD Shredder shreds like no other! It's able to grind through 20 sheets of bond paper at a pass for 60 minutes of continuous shredding. It also accepts CDs, credit cards, staples, and small paper clips. The 260MX features a contemporary and sleek housing, large 8.5-gal. pullout bin, casters, and a quiet 63 db DC motor.


  • Crosscuts 20 sheets per pass
  • also accepts CDs, credit cards, staples, and small paper clips
  • 5/32 in. x 1-1/8 in. shred size
  • Up to 60 minutes of continuous shredding
  • Auto-start, auto-reverse, and auto-stop
  • Thermal overload protection
  • 1 HP DC motor
  • 8.5-gal. bin with viewing window
  • Casters to easily move from place to place as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.