3/4'' W.x3/4'' H.x144'' L. Wht PVC Quarter Round Molding
- Mfr # 5101548
- Zoro # G021884990
product price:Â
$
24.15
/ea
Sold in multiples of 20 for
$483.00
Key Features
Height
3/4 in
Material
PVC
Width
3/4 in
Color
White
Length
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5101548
- Zoro #
- G021884990
- UPC #
- 70673836749
- Country of Origin
- United States
Dimensions
- Height
- 3/4 in
- Width
- 3/4 in
- Length
- 144 in
Details
- Material
- PVC
- Color
- White
Description
The Royal Quarter Round Molding is a durable moisture-proof solution for enhancing interior or exterior spaces. Made from 100% cellular PVC this molding is mildew-resistant and ready to install. Its paintable surface allows for customization with 100% acrylic latex paint making it a versatile and long-lasting choice for your home projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.