Shop ROYAL
See all product information
Create Account
3/8'' W.x11/16'' H.x8 ' L. Wht PVC Base Shoe
- Mfr # 5073698
- Zoro # G521884490
product price:Â
$
6.79
/ea
Sold in multiples of 20 for
$135.80
Key Features
Height
11/16 in
Material
PVC
Color
White
Width
3/8 in
Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5073698
- Zoro #
- G521884490
- UPC #
- 70673852930
- Country of Origin
- United States
- Material
- PVC
- Color
- White
Dimensions
- Height
- 11/16 in
- Width
- 3/8 in
- Length
- 8 ft
Description
The Royal PVC Base Shoe is a durable moisture-proof solution for enhancing interior or exterior spaces. Made from 100% cellular PVC this moulding is mildew-resistant and ready to install. Its paintable surface allows for customization with 100% acrylic latex paint making it a versatile and long-lasting choice for your home projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.