Shop ROYAL
Additional $11.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5/8'' W.x3-1/4'' H.x12 ' L. Wht PVC Colonial Base Molding
- Mfr # 5104052
- Zoro # G621881276
product price:Â
$
62.65
/ea
Sold in multiples of 10 for
$626.50
Key Features
Height
3-1/4 in
Color
White
Width
5/8 in
Material
PVC
Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5104052
- Zoro #
- G621881276
- UPC #
- 70673867958
- Country of Origin
- United States
- Color
- White
- Material
- PVC
Dimensions
- Height
- 3-1/4 in
- Width
- 5/8 in
- Length
- 12 ft
Description
The Royal Colonial Base Molding is a durable moisture-proof solution for enhancing interior or exterior spaces. Made from 100% cellular PVC this moulding is mildew-resistant and ready to install. Its paintable surface allows for customization with 100% acrylic latex paint making it a versatile and long-lasting choice for your home projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.