Shop ROYAL BASKET TRUCKS

Steel/Vinyl Enviro Hamper Kit Green

  • Mfr # G00-EEX-EBK
  • Zoro # G4445174

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Color
Green
Volume Capacity
4.2 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G00-EEX-EBK
Zoro #
G4445174
UPC #
843977092742
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Height
30 in
Length
16 in
Width
15 in
Bag Length
16 in
Bag Height
30 in
Bag Width
15 in
Wire Rope Length
16 in

Details

Color
Green
Volume Capacity
4.2 cu ft
Load Capacity
50 lb.
Item
Hamper
Includes
Steel Frame
Material
Steel/Vinyl
Product Type
Hamper
Legend
Enviro
Shape
Rectangle
Bag Color
Green
Bag Volume
4.2 cu ft
Bag Style
Removable Bag
Frame Material
Steel
Number of Bag Receptacles
1
Bag Material
Vinyl
Total Volume
4.2 cu ft
Includes Casters
No Casters
Number of Bags Included
1
Weight Capacity
150 lb

Description

Hamper, Volume Capacity 4.2 cu ft, Color Green, Material Steel/Vinyl, Height 30 in, Width 15 in, Length 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.