Shop ROYAL BASKET TRUCKS

Steel/Vinyl Enviro Hamper Kit White

  • Mfr # G00-WWX-EBK
  • Zoro # G4445165

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Color
White
Volume Capacity
4.2 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G00-WWX-EBK
Zoro #
G4445165
UPC #
843977092735
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Length
16 in
Width
15 in
Height
30 in
Bag Length
16 in
Bag Height
30 in
Bag Width
15 in
Wire Rope Length
16 in

Details

Color
White
Volume Capacity
4.2 cu ft
Load Capacity
50 lb.
Material
Steel/Vinyl
Item
Hamper
Includes
Steel Frame
Product Type
Hamper
Frame Material
Steel
Includes Casters
No Casters
Legend
Enviro
Bag Volume
4.2 cu ft
Number of Bags Included
1
Bag Material
Vinyl
Number of Bag Receptacles
1
Bag Style
Removable Bag
Shape
Rectangle
Total Volume
4.2 cu ft
Weight Capacity
150 lb
Bag Color
White

Description

Hamper, Volume Capacity 4.2 cu ft, Color White, Material Steel/Vinyl, Height 30 in, Width 15 in, Length 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.