Shop ROYAL BASKET TRUCKS
See all product information
Create Account
Laundry Cart, 3.4 cu ft, No Hanger
Mfr # G27-BKX-W0A-5UNN
Zoro # G5647993
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Item - Laundry Carts
Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
3.4 cu ft
Load Capacity
300 lb
Laundry Cart Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G27-BKX-W0A-5UNN
- Zoro #
- G5647993
- UPC #
- 843977102700
- Country of Origin
- United States
- Item - Laundry Carts
- Laundry Cart
- Number of Compartments
- 1
- Cubic Foot Capacity
- 3.4 cu ft
- Load Capacity
- 300 lb
- Laundry Cart Frame Material
- Steel
- Laundry Container Material
- Steel Wire
- Color
- Black
- Includes
- Wire Basket
- Item
- Laundry Cart
- Volume Capacity
- 3.4 cu. ft.
- Material
- Steel, Vinyl, Rubber
- Caster Type
- (4) Swivel
- Caster Configuration
- (4) Swivel
- Caster Material
- Polyurethane
- Weight Capacity
- 300 lb
- Basket Volume
- 3.4 cu ft
- Basket Material
- Steel Wire
- Frame Material
- Steel
- Includes Garment Hanger
- No Garment Hanger
Description
Wire Laundry Cart, Number of Compartments 1, Black, Volume Capacity 3.4 cu. ft., Load Capacity 300 lb., Material Steel, Vinyl, Rubber, Caster Size 5 In., Caster Type (4) Swivel, Overall Length 26 In., Overall Width 21 In., Overall Height 26-3/4 In., Includes Wire Basket