Basket Spring Lift, 26" L, 16" W, Gray

  • Mfr # G06-GGX-LSN

  • Zoro # G712319381


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Overall Width
16 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Gray
Load Capacity
21 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-GGX-LSN
Zoro #
G712319381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
16 in
For Bushel Size
6 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Gray
Load Capacity
21 lb
Item
Basket Spring Lift
For Use With
824G19, 824G20, 824GW6, 824GW7
Includes
Hardware, Platform and Springs
Product Type
Spring Lift
Platform Cover Material
Vinyl
For Truck Type
Basket Truck
Compatible Manufacturer Model Number
G06-GGW-PMA-3UNN, G06-GGW-PMC-3UNN, G06-GGW-PWA-3UNT, G06-GGW-PWC-3UNT
Platform Base Material
Steel Wire

Description

Basket Spring Lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.