Basket Truck, Canvas, Wood

  • Mfr # G06-CCW-PMD-3UNN

  • Zoro # G812319243


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Color
Canvas
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-CCW-PMD-3UNN
Zoro #
G812319243
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Inside Height
20 1/2 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Length
29 1/4 in
Inside Width
19 1/4 in

Details

Color
Canvas
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
7.1 cu ft
Optional Lid
10F471
Cubic Foot Capacity
7.1 cu ft
Mobility Option
Manual
Bushel Capacity
6 bu
Number of Compartments
1
Liner Style
Permanent
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Truck Style
Standard
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Diamond
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Plastic
Caster Frame Material
Steel
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried
Caster Mounting Type
Plate
Liner Material
Canvas
Collapsible
No
End Style
Closed
Liner Color
Canvas

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.