Basket Truck, Canvas, Wood

  • Mfr # G12-CCX-RVC-3UNN

  • Zoro # G012318930


product price:  $392.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Canvas
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-CCX-RVC-3UNN
Zoro #
G012318930
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Inside Height
27 7/8 in
Caster Wheel Dia.
3 in
Inside Length
35 1/4 in
Inside Width
25 1/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Canvas
Load Capacity
600 lb
Item
Basket Truck
Number of Compartments
1
Cubic Foot Capacity
14.9 cu ft
Liner Style
Removable
Bushel Capacity
12 bu
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Number of Drain Holes
0
Caster Mounting Type
Plate
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
End Style
Closed
Truck Style
Standard
Caster Brake Type
No Brake Included
Assembled/Unassembled
Unassembled
Liner Color
Canvas
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Base Material
Wood
Caster Wheel Type
Standard
Liner Material
Canvas
Collapsible
No
Base Finish/Coating
Uncoated

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.