Basket Truck, Canvas, Wood

  • Mfr # G14-CCX-RVA-3UNN

  • Zoro # G212318969


product price:  $420.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Canvas
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-CCX-RVA-3UNN
Zoro #
G212318969
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Height
27 7/8 in
Inside Length
39 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Canvas
Load Capacity
600 lb
Item
Basket Truck
Cubic Yard Capacity
17.8 cu ft
Liner Style
Removable
Mobility Option
Manual
Number of Compartments
1
Cubic Foot Capacity
17.8 cu ft
Bushel Capacity
14 bu
Caster Core Material
Plastic
Base Material
Wood
Base Finish/Coating
Uncoated
Liner Color
Canvas
Collapsible
No
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Assembled/Unassembled
Unassembled
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Truck Style
Standard
Number of Drain Holes
0
Liner Material
Canvas
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.