Basket Truck, Canvas, Wood

  • Mfr # G18-CCW-PMA-3UNN

  • Zoro # G912318979


product price:  $371.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Canvas
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-CCW-PMA-3UNN
Zoro #
G912318979
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Caster Wheel Dia.
3 in
Inside Height
30 1/2 in
Inside Length
41 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Width
29 1/4 in

Details

Color
Canvas
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JK6
Liner Style
Permanent
Number of Compartments
1
Cubic Yard Capacity
21.9 cu ft
Cubic Foot Capacity
21.9 cu ft
Mobility Option
Manual
Bushel Capacity
18 bu
Caster Core Material
Plastic
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Liner Material
Canvas
Caster Brake Type
No Brake Included
End Style
Closed
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Liner Color
Canvas
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Truck Style
Standard
Quiet Performance Features
Polyurethane
Base Material
Wood

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.