Basket Truck, Canvas, Wood

  • Mfr # G18-CCW-PMC-3UNN

  • Zoro # G412318950


product price:  $371.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Canvas
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-CCW-PMC-3UNN
Zoro #
G412318950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Inside Length
41 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
30 1/2 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Width
29 1/4 in

Details

Color
Canvas
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
21.9 cu ft
Liner Style
Permanent
Optional Lid
824JK6
Mobility Option
Manual
Bushel Capacity
18 bu
Cubic Foot Capacity
21.9 cu ft
Number of Compartments
1
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Caster Brake Type
No Brake Included
End Style
Closed
Number of Drain Holes
0
Caster Wheel Type
Standard
Liner Color
Canvas
Collapsible
No
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Liner Material
Canvas
Base Material
Wood
Truck Style
Standard
Base Finish/Coating
Kiln Dried
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.