
Basket Truck Handle, 16" L, 2" W, Black
Mfr # G00-BKX-HNP
Zoro # G912320798
product price:Â $67.59
/eaKey Features
Overall Height
15 7/8 in
Overall Length
16 in
Overall Width
2 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G00-BKX-HNP
Zoro #
G912320798
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 7/8 in
Overall Length
16 in
Overall Width
2 in
Details
Material
Steel
Color
Black
Item
Basket Truck Handle
For Use With
Basket Truck
Description
Poly Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.