Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Steel

  • Mfr # G25-BBB-PWA-4ULT
  • Zoro # G012319241

product price: 
$
432.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Color
Blue
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G25-BBB-PWA-4ULT
Zoro #
G012319241
UPC #
-
Country of Origin
United States
Color
Blue
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Bushel Capacity
8 bu
Cubic Foot Capacity
9.2 cu ft
Number of Compartments
1
Cubic Yard Capacity
9.2 cu ft
Optional Lid
Cover included
Liner Style
Permanent
Liner Material
Vinyl
Number of Drain Holes
0
Base Finish/Coating
Powder-Coated
Assembled/Unassembled
Assembled
Quiet Performance Features
Polyurethane
Liner Color
Blue
End Style
Closed
Truck Style
Standard
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Base Material
Steel
Caster Core Material
Plastic
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Brake Type
(2) Locking Casters
Wire Color
Blue

Dimensions

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Caster Mounting Height
5 1/16 in
Inside Length
24 1/4 in
Caster Wheel Width
1 1/4 in
Inside Width
21 1/4 in
Inside Height
29 3/4 in
Caster Wheel Dia.
4 in
Wire Rope Length
25 in
Length
25 in

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.